Skip Content
SILIUM SMOKE SILVER FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SILIUM SMOKE SILVER FRAME

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253SM40074CN
  • Mfr. Model # 253SM40074CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.097 lbs

Technical Specs

  • Size One Size Fits All
  • Frame Colour Silver Metal
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Smoke
  • Frame Material Nickel-Free Metal & TPE
  • Lens Material Polycarbonate
  • Standards CSA Z94.3
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Frame Design Semi-Rimless
  • Gender Unisex
  • Temple Colour Silver Metal
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list