Skip Content
SILICONE WASHER,FITS 5/8 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILICONE WASHER,FITS 5/8 IN,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAT5
  • Mfr. Model # 4PAT5
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Red
  • Application Cushioning, Sealing and Vibration Resistant
  • Inside Dia. 0.615"
  • Item Sealing Washer
  • Material Silicone
  • Outside Dia. 1.312"
  • Seal Material -
  • Temp. (F) -75 to 375
  • Seal Type -
  • Package Quantity 10
  • Fits Bolt Sizes 5/8"
  • Type Flat
  • Thickness 0.093"
  • Thickness Tolerance +/-0.020"
  • Durometer Shore A: 60 +/-10
  • Rockwell Hardness -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list