SILICONE ULTRA SEAL CLEAR 295ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILICONE ULTRA SEAL CLEAR 295ML

ULTRASEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG1380425
  • Mfr. Model # 1380425
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 1564
  • Shipping Weight 0.785 lbs

Product Details

Fast dry 100% silicone resists water in two hours. Allows for same day use of recently sealed areas. Water-tight, anti-microbial seal for kitchen and bath.

Technical Specs

  • Colour White
  • Item 295mL Cartridge
  • Size 295mL
  • Type Silicone
  • Standards OSHA
  • Specific Gravity 1.03
  • Flash Point 93 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list