Skip Content
SILICONE SUPER CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILICONE SUPER CLEAR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM08661
  • Mfr. Model # 08661
  • UNSPSC # 12352310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Colour Clear
  • Application Sealing Automotive Trim, Sealing Drip Rails, Sealing Taillight and Sunroof Assemblies, Filleting and Caulking Joints to Provide a Water and Dust Barrier, Sealing Vinyl Roof Top Fabrics
  • Includes -
  • Size 3 oz.
  • Item Super Silicone Sealant
  • Temp. Range -20 to 400 Degrees F
  • Type -
  • Characteristics Fast Curing, Heavy Paste, Flexible, Non-Sagging
  • Begins to Harden 10 to 20 min.
  • Standards -
  • Substrates Metal, Plastic, Various Gasket Materials
  • Viscosity -
  • Specific Gravity 1.04
  • Flash Point 250 Degrees F
  • Full Cure Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list