SILICONE SPRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

SILICONE SPRAY

3M

Web Price : $26.75 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM62-4699-4930-9
  • Mfr. Model # 62-4699-4930-9
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1573
  • Shipping Weight 1.2 lbs

Product Details

Low VOC silicone spray.Temperature range: -30 F to 350 F. Applications lubricates machinery, moving parts, eliminates squeaks caused by friction, prevents sticking, freezing and protects against rust, rubber protecting, plastic preservation, metal protecting, metal sealing and lubricating.

Technical Specs

  • Item Mold Release
  • Application Intended for Industrial Lubrication Applications
  • Standards California and OTC compliant
  • Temperature Range - Adhesives -30 Degrees to 200 Degrees F

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list