SILICONE RUBBER ENCLOSURE HEATER,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILICONE RUBBER ENCLOSURE HEATER,12

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PCH8
  • Mfr. Model # 2PCH8
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Height 1/2"
  • Includes 48" Leads
  • Item Silicone Rubber Enclosure Heater
  • Length 6"
  • Thermostat Opens 60 Degrees F, Closes 40 Degrees F
  • Phase 1
  • Width 2-1/2"
  • Voltage 120
  • Mounting Dimension 4"
  • Mounting Holes O.C. Oblong 5/32 x 1/4"
  • Watts 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list