SILICONE REPAIR TAPE,WHITE,10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILICONE REPAIR TAPE,WHITE,10 FT

SUPER GLUE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P433
  • Mfr. Model # 13P433
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Repair Tape
  • Colour White
  • Length 10 ft.
  • Material Silicone
  • Width 1"
  • Thickness 0.020"
  • Standards UL Approved, Specific Gravity: ASTM D792, Hardnes: ASTM D2240, Tensile Strength: ASTMD412, Elongation: ASTM D412, Tear Strength: ASTM D624, Die B, Bond Strength: MIL-I-46852, Adhesion, unwind: ASTM D2148, Cold Brittle Point: ASTM D2137, Dieclectric Strength: ASTM D149, Dielectric Constant: ASTM D150, Dissipation Factor: ASTM D150, Volume Resistivity:ASTM D257, MIL A-A-59163, CPSIA, PROP 65 Complia

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list