SILICONE PLUS SEALANT CLEAR 319ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILICONE PLUS SEALANT CLEAR 319ML

DAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DAP73352
  • Mfr. Model # 73352
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1563
  • Shipping Weight 0.81 lbs

Product Details

Low odor. ASTM C 920, CLASS 25, TYPE S, GRADE NS. Cured sealant is mildew resistant.DAP Silicone Plus premium silicone rubber sealant is a one-component neutral cure material that cures to a tough rubbery solid upon exposure to moisture in the air. It pro

Technical Specs

  • Colour Clear
  • Size 300mL
  • Application Sealing Around Windows, Doors and Other General Uses. Interior/exterior
  • Item Silicone Plus Window and Door Sealant
  • Begins to Harden 30 min.
  • Full Cure 24 hr.
  • Flash Point 100? C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list