Skip Content
SILICONE LUBRICANT AEROSOL 262G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILICONE LUBRICANT AEROSOL 262G

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APB6530
  • Mfr. Model # 6530
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 2987
  • Shipping Weight 0.9 lbs

Technical Specs

  • Container Type Aerosol Can
  • Application Silicone Lubricant
  • Colour Silver
  • Item Silicone Lubricant
  • VOC Content 59.1%
  • Specific Gravity 0.680
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List