SILICONE LUBE(UN1950/2,1) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILICONE LUBE(UN1950/2,1)

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML29220
  • Mfr. Model # 29220
  • UNSPSC # 15121901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.975 lbs

Technical Specs

  • Expansion Ratio Not Specified
  • Application Automobile, Motorcycle, Heavy Duty
  • Temp. Range -59 Degrees C - 232 Degrees C
  • Type Elastomeric Rubber
  • Colour Clear
  • Size 198 g
  • Item 198 g Power can
  • Begins to Harden 1 min.
  • Characteristics Lubricates and Waterproofs All Types of Mechanical Equipment
  • Substrates Rubber Mountings, Bushings and Weather-stripping
  • Standards OEM
  • Viscosity Not Specified
  • Full Cure 24 hr.
  • Specific Gravity 1.34
  • Flash Point Aerosol, Contents Under Pressure, Consult MSDS

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list