Skip Content
SILICONE HI-TEMP RED RTV 80ML TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SILICONE HI-TEMP RED RTV 80ML TUBE

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML26BR
  • Mfr. Model # 26BR
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

High temperature, red silicone adhesive indoor/outdoor sealant. Formulated for hi-temp applications or heavy-duty use. Temperature range -65 degrees F to 650 degrees F (-54 degrees C to 343 degrees C) intermittent. Resists auto and shop fluids.

Technical Specs

  • Item 80 mL Tube

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list