Skip Content
Discontinued with Replacement
SILICONE HI-TEMP RD RTV 300ML CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SILICONE HI-TEMP RD RTV 300ML CART

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML26C
  • Mfr. Model # 26C
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs
Suggested Replacement Product
GASKET MKR HI-TEMP RD RTV 26C 300ML

Price: NA

Product Details

High temperature, red silicone adhesive indoor/outdoor sealant. Formulated for hi-temp applications or heavy-duty use. Temperature range -65 degrees F to 650 degrees F (-54 degrees C to 343 degrees C) intermittent. Resists auto and shop fluids.

Technical Specs

  • Item 300 mL Cartridge

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list