Skip Content
SILICONE HI-TEMP HOSE 1/2 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SILICONE HI-TEMP HOSE 1/2 25FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7399-0500025
  • Mfr. Model # 7399-0500025
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Colour Black
  • Inside Dia. (In.) 0.500
  • Length 25 ft.
  • Temp. Range -40 Degrees F - 302 Degrees F
  • Outside Dia. (In.) 0.936
  • Working Pressure (PSI) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list