Skip Content
SILICONE HEATER,6X36,240V,W GLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILICONE HEATER,6X36,240V,W GLUE

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRISRL06362P
  • Mfr. Model # SRL06362P
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Length 36"
  • Max. Temp. 450 Degrees F (232 Degrees C)
  • Width 6"
  • Series SRL (with Adhesive)
  • Voltage 240
  • Standards CSA, CE, RoHS
  • Amps 2.3
  • Wattage 540
  • Item Heating Blanket
  • Includes Controller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list