Skip Content
SILICONE HEAT TAPE,W/ADJ CONTROL 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILICONE HEAT TAPE,W/ADJ CONTROL 1/

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P852
  • Mfr. Model # 13P852
  • UNSPSC # 41102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Accuracy +/- 10 Degrees F
  • Features 6 ft. Power Cord With Standard 2- Prong Plug (NEMA 1-15)
  • Item Silicone Heat Tape
  • Length 10 ft.
  • Temp. Range 50 to 425 Degrees F
  • Max. Temp. 425 Degrees F
  • Series HSTAT
  • Voltage 120
  • Width 1/2"
  • Standards CE, RoHS, REACH
  • Amps 3
  • Controller Included
  • Wattage 360

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list