Skip Content
SILICONE HEAT TAPE,W/ADJ. CONTROL 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILICONE HEAT TAPE,W/ADJ. CONTROL 1

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P850
  • Mfr. Model # 13P850
  • UNSPSC # 41102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Features 6 ft. Power Cord With Standard 2- Prong Plug (NEMA 1-15)
  • Accuracy +/- 10 Degrees F
  • Item Silicone Heat Tape
  • Length 6 ft.
  • Max. Temp. 425 Degrees F
  • Width 1/2"
  • Voltage 120
  • Series HSTAT
  • Amps 1.8
  • Standards CE, RoHS, REACH
  • Wattage 216
  • Includes Controller Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list