Skip Content
SILICONE HEAT TAPE 1/2X72 120V,156 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILICONE HEAT TAPE 1/2X72 120V,156

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P791
  • Mfr. Model # 13P791
  • UNSPSC # 41102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Length 6'
  • Item Silicone Heating Tape
  • Features 24" Power Leads With Standard 2-Prong Plug (NEMA 1-15)
  • Max. Temp. 450 Degrees F
  • Temp. Range Controller Dependent
  • Width .5"
  • Voltage 120
  • Standards CE, RoHS, REACH
  • Amps 1.3
  • Controller Not Included
  • Series BS0
  • Wattage 156

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list