Skip Content
SILICONE HEAT TAPE 1/2X48 120V,104 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILICONE HEAT TAPE 1/2X48 120V,104

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P790
  • Mfr. Model # 13P790
  • UNSPSC # 41102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Silicone Heating Tape
  • Features 24" Power Leads With Standard 2-Prong Plug (NEMA 1-15)
  • Length 4'
  • Temp. Range Controller Dependent
  • Max. Temp. 450 Degrees F
  • Series BS0
  • Width .5"
  • Amps 0.87
  • Standards CE, RoHS, REACH
  • Voltage 120
  • Wattage 104
  • Controller Not Included

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List