Skip Content
SILICONE HEAT TAPE 1/2X24 120V,52 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILICONE HEAT TAPE 1/2X24 120V,52 W

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P789
  • Mfr. Model # 13P789
  • UNSPSC # 41102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Silicone Heating Tape
  • Features 24" Power Leads With Standard 2-Prong Plug (NEMA 1-15)
  • Length 2'
  • Max. Temp. 450 Degrees F
  • Temp. Range Controller Dependent
  • Series BS0
  • Width .5"
  • Voltage 120
  • Standards CE, RoHS, REACH
  • Controller Not Included
  • Amps 0.43
  • Wattage 52

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List