Skip Content
SILICONE COOLANT HOSE 19/32 130FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SILICONE COOLANT HOSE 19/32 130FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE6621-0594130
  • Mfr. Model # 6621-0594130
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Inside Dia. (In.) 0.591
  • Length 130 ft.
  • Colour Red
  • Working Pressure (PSI) 225
  • Temp. Range -76 Degrees F - 392 Degrees F
  • Outside Dia. (In.) 0.984

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list