Skip Content
SILICONE COOLANT HOSE 13/16 130FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SILICONE COOLANT HOSE 13/16 130FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE6621-0813130
  • Mfr. Model # 6621-0813130
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Red
  • Inside Dia. (In.) 0.787
  • Temp. Range -76 Degrees F - 392 Degrees F
  • Length 130 ft.
  • Outside Dia. (In.) 1.181
  • Working Pressure (PSI) 225

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list