Skip Content
SILICONE BLACK NO 16C 300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILICONE BLACK NO 16C 300ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML59213
  • Mfr. Model # 59213
  • UNSPSC # 31201712
  • CATALOGUE PAGE # 2993
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Application Adhesive Sealant
  • Item RTV Silicone
  • Size 300mL
  • Temp. Range -54 Degrees C - 260 Degrees C
  • Specific Gravity 1.42
  • Full Cure 24 hr.
  • Expansion Ratio Not Specified
  • Begins to Harden 1 hr.
  • Type Oxime Silicone Rubber
  • Substrates Metals, Glass, Wood, Plastic, Silicone, Ceramics
  • Characteristics Superior Adhesion and Flexibility
  • Standards MIL-A-46106B, Type I.
  • Viscosity Non-Sag Paste
  • Flash Point Greater Than 93 Degrees C / Greater Than 200 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list