Skip Content
Discontinued with Replacement
SILICONE ADHESIVE SEALANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SILICONE ADHESIVE SEALANT

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML80835
  • Mfr. Model # 80835
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1566
  • Shipping Weight 0.66 lbs
Suggested Replacement Product
SILICONE CLEAR NO 66 205G

Price: NA

Technical Specs

  • Application Cartridge
  • Colour Clear
  • Item Silicone Adhesive/Sealant
  • Size 11 oz.
  • Characteristics Waterproof and Flexible
  • Temp. Range -59 Degrees C - 204 Degrees C (-75 Degrees F - 400 Degrees F)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list