Skip Content
SILICON RUBBER HTR,ELEC,0.5A,115V,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SILICON RUBBER HTR,ELEC,0.5A,115V,L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3CDD2
  • Mfr. Model # 3CDD2
  • UNSPSC # 39121721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Amps AC 0.5
  • For Use With -
  • Includes 12" PTFE Insulated Lead Wires
  • Item Silicon Rubber Heater
  • Length 6"
  • Type Electric
  • Watts 60
  • Width 2"
  • Standards Made With UL/CSA Recognized Components
  • Voltage 115
  • Watt Density 5 Watts/Sq. In.
  • Powered By Electric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list