SILICON CARBIDE GREASE MIX 1LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILICON CARBIDE GREASE MIX 1LB

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT39523
  • Mfr. Model # 39523
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 615
  • Shipping Weight 1.22 lbs

Product Details

Clover silicon carbide grease mix is the standard abrasive paste for fast metal removal. Produces a smooth, flat surface but not a polished one. Leaves a rust-preventing film on lapped surfaces.

Technical Specs

  • Size 1 lb. Can
  • Grade 2A
  • Grit 400