Skip Content
SILENT CHECK VALVE,4 IN,FLANGE,IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILENT CHECK VALVE,4 IN,FLANGE,IRON

SSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RXG5
  • Mfr. Model # 1RXG5
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.73 lbs

Technical Specs

  • Material of Construction Cast Iron
  • Item Silent Check Valve
  • Seat Material Stainless Steel
  • Length 6-7/8"
  • Size 4"
  • Mounting Position Horizontal Or Vertical
  • Spring Material -
  • Compliance -
  • Width 4"
  • Max. Temp. 300 Degrees F
  • Standards ASME Sec VIII and API598
  • Overall Height 6-7/8"
  • Seal Material EPDM
  • Sub-Category Iron
  • Connection Type 125 Class Wafer Flange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list