SILENT CHECK VALVE,2 IN,FLANGE,IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILENT CHECK VALVE,2 IN,FLANGE,IRON

SSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RXG2
  • Mfr. Model # 1RXG2
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Length 4-1/8"
  • Material of Construction Cast Iron
  • Size 2"
  • Item Silent Check Valve
  • Mounting Position Horizontal Or Vertical
  • Spring Material -
  • Compliance -
  • Seat Material Buna
  • Max. Temp. 300 Degrees F
  • Width 2-11/16"
  • Overall Height 4-1/8"
  • Seal Material EPDM
  • Standards ASME Sec VIII and API598
  • Sub-Category Iron
  • Connection Type 125 Class Wafer Flange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list