Skip Content
SILENT CHECK VALVE,2-1/2 IN,FLANGE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILENT CHECK VALVE,2-1/2 IN,FLANGE,

SSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RXF5
  • Mfr. Model # 1RXF5
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Mounting Position Horizontal Or Vertical
  • Size 2-1/2"
  • Length 4-7/8"
  • Seat Material Bronze
  • Spring Material -
  • Compliance -
  • Width 2-7/8"
  • Max. Temp. 300 Degrees F
  • Overall Height 4-7/8"
  • Standards ASME Sec VIII and API598
  • Seal Material EPDM
  • Sub-Category Iron
  • Connection Type 125 Class Wafer Flange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list