SILENCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILENCER

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFX115.1094
  • Mfr. Model # 115.1094
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Soldering fume extractors, Enviroflex(TM) Minimac(TM) high efficiency portable fume extractor parts and options, silencer (mounts to base, adds 4 in to overall height).

Technical Specs

  • Item Silencer (mounts to Base, Adds 4" to Overall Height)
  • Application Accessory Parts for Minima Fume Extractor
  • Features Silencer to Decrease Noise Levels
  • Includes Silencer(Mounts to base, adds 4" to overall height)
  • Sound Level dBA 62

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list