SILENCER MUFFLER 3/8 IN MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILENCER MUFFLER 3/8 IN MNPT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1EJW2
  • Mfr. Model # 1EJW2
  • UNSPSC # 27131609
  • CATALOGUE PAGE # 2819
  • Shipping Weight 1.0 lbs

Product Details

Economy Silencer Mufflers, 50-mesh, stainless steel screen with glass filled nylon housing. Greatly reduce noise levels on valves and protect from contamination that could enter through exhaust ports.

Technical Specs

  • Hex (In.) 1-1/4
  • Item Silencer Muffler
  • Max. SCFM @ 100 PSI 82
  • Length (In.) 3-27/64
  • Max. Temp. 120
  • Microns 50
  • NPT Port (In.) 3/8 M
  • Type Pneumatic
  • Element Material Mesh SST
  • Fitting Material Nylon
  • Function Reduces Noise
  • Max. Pressure (PSI) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list