Skip Content
SILENCER MUFFLER 3/8 IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILENCER MUFFLER 3/8 IN FNPT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1EJW9
  • Mfr. Model # 1EJW9
  • UNSPSC # 27131609
  • CATALOGUE PAGE # 2819
  • Shipping Weight 1.0 lbs

Product Details

Heavy-Duty Silencer Mufflers, 50-mesh self-cleaning stainless steel screen with aluminum shell. Greatly reduce noise levels on valves and protect from contamination that could enter through exhaust ports.

Technical Specs

  • Item Silencer Muffler
  • Length (In.) 3-1/4
  • Hex (In.) 1
  • Max. SCFM @ 100 PSI 82
  • Max. Temp. 160
  • Microns 50
  • Type Pneumatic
  • NPT Port (In.) 3/8 F
  • Fitting Material Aluminum
  • Element Material Mesh SST
  • Max. Pressure (PSI) 300
  • Function Reduces Noise

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list