SILENCER,2 MNPT OUT,270 MAX CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILENCER,2 MNPT OUT,270 MAX CFM

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TKZ2
  • Mfr. Model # 3TKZ2
  • UNSPSC # 27131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • Dia. (In.) 3-5/8
  • Filter Rating (Microns) -
  • For Use With Regenerative Blowers, Air Compressors
  • Item Inlet/Discharge Silencers
  • Inlet/Outlet (In.) 2 (M)NPT
  • Height (In.) 18-1/2
  • Length (In.) 18-1/2
  • Max. Flow (CFM) 270
  • Outlet (In.) 2 (M)NPT
  • Design Silencer Tube
  • Temp. Range (F) -15 to 212
  • Filter Efficiency (%) -
  • Filter Media Sound Absorbent
  • Noise Reduction Rating NRR (dB) Up to 30
  • Housing Material Carbon Steel
  • Nipple Length (In.) 2-1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list