SIL-BLK FRM/SIL I/O AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SIL-BLK FRM/SIL I/O AF LENS

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD1303
  • Mfr. Model # HD1303
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

HD1300 series. Impact-resistant polycarbonate lenses. 99.9% UV protection. Interchangeable temples/headband option. H-D(R) microfiber cleaning cloth. Meets ANSI Z87.1-2003 high impact. CSA certified to Z94.3.

Technical Specs

  • Includes Cleaning Cloth
  • Item Safety Glasses
  • Frame Colour Metallic Silver Frame with Black Temples
  • Standards Ansi Z87.1 CSAZ94.6
  • Lens Coating Scratch-Resistant
  • Lens Colour Indoor/Outdoor Mirror
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Temple Style Padded Tips
  • UV Protection Yes
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Frame Material Polycarbonate
  • Series HD1300
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list