SIL-BLK FRM/GRAY AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SIL-BLK FRM/GRAY AF LENS

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXHD1301
  • Mfr. Model # HD1301
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

HD1300 series. Impact-resistant polycarbonate lenses. 99.9% UV protection. Interchangeable temples/headband option. H-D(R) microfiber cleaning cloth. Meets ANSI Z87.1-2003 high impact. CSA certified to Z94.3.

Technical Specs

  • Item Safety Glasses
  • Includes Cleaning Cloth
  • Frame Colour Metallic Silver Frame with Black Temples
  • Lens Coating Scratch-Resistant
  • Lens Colour Gray
  • Standards Ansi Z87.1 CSAZ94.4
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Padded Tips
  • Temple Colour Black
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Series HD1300
  • Frame Material Polycarbonate
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list