Skip Content
SIGNS ROLL UP ONE LANE CLOSED AHEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGNS ROLL UP ONE LANE CLOSED AHEAD

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRC314MV
  • Mfr. Model # FRC314MV
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2391
  • Shipping Weight 1.465 lbs

Product Details

Constructed of lightweight, flexible fabric, these safety-orange sings have contrasting black messages and symbols from the Standard Highway Signs Manual, as specified in the Manual on Uniform Traffic Control Devices (MUTCD). They provide temporary warnin

Technical Specs

  • Item One Lane Closed Ahead
  • Material Mesh Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list