SIGNAL GENERATOR,7 IN. H,7 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGNAL GENERATOR,7 IN. H,7 IN. L

LEICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VCX5
  • Mfr. Model # 2VCX5
  • UNSPSC # 41111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.32 lbs

Technical Specs

  • Features Direct Connection, Use Signal Clamp, Induction
  • For Use With Mfr. No. DIGICAT 500I, Mfr. No. 2VCX4 Service Locators
  • Application Applies Locator Signal to Pipe or Live Electric Cable
  • Height 7"
  • Item Signal Generator
  • Includes Connection Cable Set Containing Earth Spike, Crocodile Connection Cable Set
  • Width 11"
  • Length 7"
  • Construction Plastic Housing
  • Operating Frequency 8, 33 kHz
  • Powered By (4) C-Alkaline Batteries

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list