!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN3.5X5,DONOTOPERATE W/O GUARDS I

SIGN3.5X5,DONOTOPERATE W/O GUARDS I

CONDOR

SIGN3.5X5,DONOTOPERATE W/O GUARDS I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN3.5X5,DONOTOPERATE W/O GUARDS I

SIGN3.5X5,DONOTOPERATE W/O GUARDS I

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS15H993
  • Mfr. Model # 15H993
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Danger Sign
  • Height 3.5"
  • Thickness 6 mil
  • Sign Mounting Style Adhesive Surface
  • Header Legend Colour White
  • Legend Do Not Operate Without Guards In Place
  • Sign Background Colour Black, White
  • Legend Style Text
  • Double-Sided No
  • ANSI Compliant Yes
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Sign Subject Matter Machine Guarding
  • Width 5"
  • Sign Material Vinyl
  • Header Danger
  • Header Background Colour Black, Red, White
  • Sign Legend Text Colour Black
  • Printed Language English
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • OSHA Compliant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list