Skip Content
SIGN,YLLW/BLK,17IN DIA,FORKLIFT TRAFFIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,YLLW/BLK,17IN DIA,FORKLIFT TRAFFIC

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMFS1032V
  • Mfr. Model # FS1032V
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Yellow/Black
  • Dia. 17"
  • Item Safety Floor Sign
  • Material Vinyl
  • Size 17"
  • Type Adhesive Sign
  • Legend Warning Forklift Traffic
  • Legend/Background Color Yellow/Black
  • Character Size 1.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list