Skip Content
SIGN WOMEN PLASTIC BRAILLE 8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WOMEN PLASTIC BRAILLE 8X8

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY73400
  • Mfr. Model # 73400
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Height 8"
  • Item Restroom Sign
  • Material Plastic
  • Language English
  • Legend Women
  • Width 8"
  • Mounting Style Surface
  • Legend/Background Color White/Black
  • Legend Style Text and Symbol
  • Standards American Disabilities Act, ISO 9001

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list