Skip Content
SIGN,WNG NOT A FIRE ESCAPE,8 X 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,WNG NOT A FIRE ESCAPE,8 X 18

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP332
  • Mfr. Model # PSP332
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.965 lbs

Technical Specs

  • Item Projection(TM) Sign
  • Height 8"
  • Material Plastic
  • Width 18"
  • Legend Warning Not A Fire Exit
  • Legend/Background Color Black/Red on White
  • Legend Style Text
  • Language English
  • Mounting Style Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list