Skip Content
SIGN WIDE LOAD/OVERSIZE LOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WIDE LOAD/OVERSIZE LOAD

BARPEK PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFLBP670-1
  • Mfr. Model # BP670-1
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 3113
  • Shipping Weight 10.0 lbs

Product Details

Reversible wide load/oversize load sign manufactured from 18 ounces of reinforced vinyl laminate. Tested to -60 degrees C. Grommets are placed at the 6 foot and 8 foot points, leaving the message highly visible.

Technical Specs

  • Material Vinyl
  • Flag Height 1 ft.
  • Colour Yellow/ Black
  • Flag Width 8 ft.
  • Includes Grommets Placed At 6" and 8" Points
  • Item Wide Load/ Over Size Banners

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list