SIGN WHEN THROWING SWITCH USE... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN WHEN THROWING SWITCH USE...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65575
  • Mfr. Model # 65575
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 10"
  • Item Caution Sign
  • Width 7"
  • Material Fiberglass
  • Legend When Throwing Switch Use Left Hand And Turn Face Away
  • Thickness 100 Mil
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Standards ANSI Z535 And OSHA 1910.145
  • Subject Matter Electrical Hazard
  • Language English
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list