SIGN WHEELCHAIR RAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN WHEELCHAIR RAMP

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91375
  • Mfr. Model # 91375
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Handicap Parking Sign
  • Width 10"
  • Legend Wheelchair Ramp
  • Symbol Handicap
  • Thickness 6 Mil
  • Legend Style Text and Symbol
  • Height 14"
  • Standards ASTM D 2979: D.O.T. MUTCD 2009
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header No Header
  • UV Resistant No
  • ANSI Compliant No
  • Sign Material Plastic
  • Sign Mounting Style Adhesive Surface
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant No
  • Sign Shape Rectangle
  • Double-Sided No
  • Glow-in-the-Dark No
  • Sign Subject Matter Parking
  • Sign Background Color Blue, White
  • Sign Legend Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list