Skip Content
SIGN WATCH OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WATCH OUT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75928
  • Mfr. Model # 75928
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 14"
  • Item Danger Sign
  • Material Fiberglass
  • Width 20"
  • Legend Watch Out For Moving Equipment
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Thickness 100 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Subject Matter Machine and Operational
  • Language English
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list