SIGN WATCH OUT FOR FORK TRUCK.... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN WATCH OUT FOR FORK TRUCK....

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42463
  • Mfr. Model # 42463
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Material Aluminum
  • Height 10"
  • Item Caution Sign
  • Width 14"
  • Legend Watch Out For Fork Truck Operating In Area
  • Mounting Style Surface
  • Thickness 44 Mil
  • Legend/Background Color Black/Yellow
  • Standards ANSI Z535 and OSHA 1910.145
  • Subject Matter Traffic
  • Language English
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list