Skip Content
SIGN WASHROOM ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WASHROOM ALUMINUM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY47691
  • Mfr. Model # 47691
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Width 7"
  • Height 10"
  • Item Safety Sign
  • Legend Rest Rooms (w/Picto)
  • Thickness 0.035"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • Glow-in-the-Dark No
  • Double-Sided No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Style Text and Symbol
  • Header No Header
  • Sign Material Aluminum
  • Sign Subject Matter Restrooms
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Blue, White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list