Skip Content
SIGN WASH YOUR HANDS BEFORE... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WASH YOUR HANDS BEFORE...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42731
  • Mfr. Model # 42731
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Item Notice Sign
  • Width 14"
  • Material Aluminum
  • Legend Wash Your Hands Before Leaving This Room
  • Legend/Background Color Black and Blue/White
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Mounting Style Surface
  • Thickness 44 Mil
  • Subject Matter Health and Safety
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list