Skip Content
SIGN WARNING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WARNING

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42950
  • Mfr. Model # 42950
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 10"
  • Material B-555 Aluminum
  • Item Safety Sign
  • Legend/Background Color Black on Orange
  • Width 14"
  • Legend (Blank)
  • Thickness 0.035"
  • Header Warning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list