Skip Content
SIGN WARNING ETC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WARNING ETC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY74429
  • Mfr. Model # 74429
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 10"
  • Item Warning Sign
  • Material Fiberglass
  • Width 14"
  • Legend This Machine Is Automatically Controlled And May Start At Any Time
  • Legend/Background Color White/Red
  • Standards ANSI Z535 and OSHA 1910.145
  • Mounting Style Surface
  • Language English
  • Subject Matter Machine and Operational
  • Legend Style Text
  • Thickness 100 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list