Skip Content
SIGN WARNING 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN WARNING 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88396
  • Mfr. Model # 88396
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Warning No Smoking Sign
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Width 10"
  • Legend Battery Charging Area No Smoking
  • Legend Style Text
  • Thickness 6 Mil
  • Header Warning
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Black, Orange
  • Header Legend Color Black
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color Orange
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list